Zoro Homepage

Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass

  • Mfr # 1-66099-5

  • Zoro # G805784683


product price: $0.81
/ea
Sold in multiples of 150 for $121.50

Key Features

Application
Signal
Wire Type
Discrete
Terminal Type
Crimp
Contact Finish
Bright Tin Plated
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66099-5
Zoro #
G805784683
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
18 AWG
Max. Insulation Dia.
2.54 mm
Max. Single Wire Size
16 AWG
For Minimum Wire Size - Solid
18 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Contact
Application
Signal
Wire Type
Discrete
Terminal Type
Crimp
Contact Finish
Bright Tin Plated
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
Connection Material
Brass
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Bright Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.