Zoro Homepage

Connector Accessory, 0.08In Min Cable Dia, 0.1In Max Cable Dia, Contact, Brass

  • Mfr # 1-66399-0

  • Zoro # G605784807


product price: $0.82
/ea
Sold in multiples of 102 for $83.64

Key Features

Connection Material
Brass
Contact Type
Socket
Wire Type
Discrete
Max. Insulation Dia.
0.1 in
Max. Single Wire Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66399-0
Zoro #
G605784807
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.1 in
Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG
Contact Plating Thickness
30 µin
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Contact
Connection Material
Brass
Contact Type
Socket
Wire Type
Discrete
Terminal Type
Crimp
For Use With
CPC Connectors, G Series Connectors, M Series Connectors
Contact Finish
Gold Plated
Terminal Finish
Bright Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.