Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.11In Max Cable Dia, Contact, Brass 350417-1

Connector Accessory, 0.11In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 350417-1
  • Zoro # G905964091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350417-1
Zoro #
G905964091
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
2.79 mm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Maximum Voltage
600 V AC
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA; UL E28476
Terminal Type
Crimp
Max. Voltage
600V AC
Application
Power
Connection Material
Brass
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Current Rating
13 A
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.