Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.132In Min Cable Dia, 0.172In Max Cable Dia 1241416-1

Connector Accessory, 0.132In Min Cable Dia, 0.172In Max Cable Dia (Discontinued)

  • Mfr # 1241416-1
  • Zoro # G805783631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241416-1
Zoro #
G805783631
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. Insulation Dia.
0.172 in

Details

Item
Wire Connector
Current
30 A
Maximum Operating Temperature
130 Degrees C
Wire Range
4 mm2
Features
Sealable
Terminal Type
Crimp
Wire Type
Copper
Max. Temp.
130°C
Standards
LV214
Current Rating
30 A
Terminal Finish
Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.