Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Accessory, 0.13In Min Cable Dia, 0.2In Max Cable Dia, Brass

  • Mfr # 350551-1

  • Zoro # G905964244


product price: $0.25
/ea
Sold in multiples of 450 for $112.50

Key Features

Type
Socket
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350551-1
Zoro #
G905964244
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Max. Insulation Dia.
0.2 in
For Minimum Wire Size - Solid
20 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Current Rating
19 A
Application
Power
Max. Temp.
105°C
Max. Voltage
600V AC
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Connection Material
Brass
Wire Type
Discrete; Stranded
Terminal Type
Crimp
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.