
Connector Accessory, 0.13In Min Cable Dia, 0.2In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)
- Mfr # 926901-3
- Zoro # G405965659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926901-3
Zoro #
G405965659
UPC #
-
Country of Origin
Switzerland
Dimensions
Max. Insulation Dia.
5.08 mm
Max. Single Wire Size
13 AWG
Min. Single Wire Size
16 AWG
Maximum Single Wire Size
13 AWG
For Minimum Wire Size - Solid
16 AWG
Minimum Single Wire Size
16 AWG
Details
Item
Contact
Type
Socket
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Contact Type
Socket
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Contact Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.