
Connector Accessory, 0.16In Max Cable Dia, Backshell, Polypropylene (Discontinued)
- Mfr # 5207908-1
- Zoro # G305917246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5207908-1
Zoro #
G305917246
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.16 in
Shell Size
1
Thread Size
14702
Details
Color
Black
Shield Plating Material
None
Accessory Type
Backshell/Cable Clamp
Cable Exit Angle
90, 180
Cable Clamp Material
Polypropylene
Product Type
Accessory
Retainer Clip Material
Stainless Steel
Grommets
Without
Cable Clamp Type
Box and Lid
Shielded
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.