
Connector Accessory, 0.189In Min Cable Dia, 0.433In Max Cable Dia, Backshell, Steel
Mfr # 1534809-1
Zoro # G405917221
product price: $8.99
/eaSold in multiples of 10 for $89.90
Key Features
Cable Clamp Plating Material
Zinc
Thread Size
14702
Grommets
Without
Cable Insulation Diameter
.189 to .433 in
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534809-1
Zoro #
G405917221
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
14702
Cable Insulation Diameter
.189 to .433 in
Shell Size
3
Details
Cable Clamp Plating Material
Zinc
Grommets
Without
Shielded
Yes
Cable Clamp Material
Steel
Accessory Type
Cable Clamp
Cable Exit Angle
45
Slide Latch
Without
Connector & Contact Terminates To
Wire & Cable
Number of Positions
25
Cable Clamp Type
Single or Dual Cable Entry
Shield Plating Material
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.