Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, 0.1In Max Cable Dia, Contact, Brass 61314-1

Connector Accessory, 0.1In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 61314-1
  • Zoro # G705965304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61314-1
Zoro #
G705965304
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.1 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
24 AWG
For Minimum Wire Size - Solid
24 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC
Current
15 A
Maximum Operating Temperature
105 Degrees C
For Use With
Commercial MATE-N-LOK Housings
Wire Type
Discrete; Stranded
Max. Temp.
105°C
Terminal Type
Crimp
Max. Voltage
250V AC
Connection Material
Brass
Application
Power
Contact Type
Socket
Current Rating
15 A
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.