Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.1In Min Cable Dia, 0.13In Max Cable Dia, Contact, Phosphor Bronze 60620-4

Connector Accessory, 0.1In Min Cable Dia, 0.13In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 60620-4
  • Zoro # G905964763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60620-4
Zoro #
G905964763
UPC #
-
Country of Origin
China

Dimensions

Length
0.805 in
Max. Single Wire Size
14 AWG
Max. Insulation Dia.
0.13 in
Min. Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
250 V AC/DC
Current
15 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Phosphor Bronze
Max. Voltage
250V AC/DC
Terminal Type
Crimp
Contact Finish
Pre-Tin Plated
Wire Type
Discrete; Stranded
Application
Power
Current Rating
15 A
For Use With
Pin (Cap) Housing
Contact Type
Pin
Max. Temp.
105°C
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.