Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.1In Min Cable Dia, 0.18In Max Cable Dia, Contact, Brass 350200-1

Connector Accessory, 0.1In Min Cable Dia, 0.18In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 350200-1
  • Zoro # G205964128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350200-1
Zoro #
G205964128
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
10 AWG
Min. Single Wire Size
14 AWG
Max. Insulation Dia.
4.57 mm
For Minimum Wire Size - Solid
14 AWG
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
14 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC
Current
17 A
Maximum Operating Temperature
105 Degrees C
Features
With Wire Insulation Support
Application
Power
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Crimp
Wire Type
Discrete
Max. Voltage
250V AC
Current Rating
17 A
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.