Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, 0.1In Min Cable Dia, 0.18In Max Cable Dia, Contact, Brass 350388-1

Connector Accessory, 0.1In Min Cable Dia, 0.18In Max Cable Dia, Contact, Brass (Discontinued)

  • Mfr # 350388-1
  • Zoro # G205963916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350388-1
Zoro #
G205963916
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
14 AWG
Max. Insulation Dia.
4.57 mm
Min. Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC
Current
17 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA; UL
Max. Temp.
105°C
Application
Power
Terminal Type
Crimp
Max. Voltage
250V AC
Wire Type
Discrete
Contact Finish
Pre-Tin Plated
Connection Material
Brass
Current Rating
17 A
Contact Type
Socket
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.