
Connector Accessory, 0.256In Max Cable Dia, Backshell, Polyethylene (Discontinued)
- Mfr # 5206478-1
- Zoro # G005917270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206478-1
Zoro #
G005917270
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.256 in
Shell Size
1
Thread Size
14702
Clam Shell Length
Standard
Details
Cable Clamp Material
Thermoplastic
Shielded
No
Grommets
Without
Shield Plating Material
None
Cable Exit Angle
180, 45
Retainer Clip Material
Stainless Steel
Product Type
Accessory
Accessory Type
Cable Clamp
Cable Clamp Type
Clam Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.