
Connector Accessory, 0.256In Min Cable Dia, 0.63In Max Cable Dia, Cable Clamp, Zinc Alloy
Mfr # 1-2308272-7
Zoro # G905787157
product price: $14.65
/ea
Sold in multiples of 8 for $117.20
Key Features
Material
Zinc
Type
Backshell Kit
Maximum Operating Temperature
90 Degrees C
Max. Temp.
90°C
Connector Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2308272-7
Zoro #
G905787157
UPC #
-
Country of Origin
Germany
Details
Item
Backshell/Cable Clamp
Material
Zinc
Type
Backshell Kit
Maximum Operating Temperature
90 Degrees C
Max. Temp.
90°C
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.