
Connector Accessory, 0.25In Min Cable Dia, 0.55In Max Cable Dia, Backshell (Discontinued)
- Mfr # 5745173-1
- Zoro # G005917386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745173-1
Zoro #
G005917386
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
3
Cable Insulation Diameter
.53 in
Thread Size
14702
Details
Shield Plating Finish
Bright
Operating Temperature Range
-55 to 85 °C
Number of Positions
25
Shielded
Yes
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Accessory Type
Cable Clamp
Grommets
Without
Cable Clamp Type
Two-Piece RFI/EMI Shield
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Plating Material
Nickel over Copper
Cable Clamp Material
Die Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.