
Connector Accessory, 0.25In Min Cable Dia, 0.55In Max Cable Dia, Backshell, Zinc Alloy (Discontinued)
- Mfr # 5745653-5
- Zoro # G105917255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745653-5
Zoro #
G105917255
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
14702
Cable Insulation Diameter
.28 in
Shell Size
3
Details
Grommets
Without
Cable Exit Angle
90
Shield Plating Finish
Bright
Cable Clamp Type
Two-Piece RFI/EMI Shield
Slide Latch Material
Stainless Steel
Operating Temperature Range
-55 to 105 °C
Number of Positions
25
Product Type
Accessory
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Strain Relief Kit
Cable Clamp Material
Zinc Alloy
Shield Plating Material
Nickel over Copper
Slide Latch
With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.