
Connector Accessory, 0.32In Max Cable Dia, Backshell, Polypropylene (Discontinued)
- Mfr # 5206393-1
- Zoro # G805917241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206393-1
Zoro #
G805917241
UPC #
-
Country of Origin
Mexico
Dimensions
Clam Shell Length
Short
Shell Size
2
Cable Insulation Diameter
.32 in
Thread Size
11841
Details
Shield Plating Material
None
Cable Clamp Material
Polypropylene
Cable Exit Angle
45, 180
Shielded
No
Cable Clamp Type
Clam Shell
Product Type
Accessory
Screws and Retainer Clips
Without
Grommets
Without
Accessory Type
Cable Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.