Zoro Homepage

Connector Accessory, 0.75In Max Cable Dia, Backshell

  • Mfr # 5745175-1

  • Zoro # G105917316


product price: $15.75
/ea
Sold in multiples of 6 for $94.50

Key Features

For Use With
Plug/Receptacle
Shield Plating Material
Nickel over Copper
Product Type
Accessory
Number of Positions
50
Cable Exit Angle
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745175-1
Zoro #
G105917316
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.75 in
Thread Size
14702
Shell Size
5

Details

For Use With
Plug/Receptacle
Shield Plating Material
Nickel over Copper
Product Type
Accessory
Number of Positions
50
Cable Exit Angle
180
Shielded
Yes
Shield Plating Finish
Bright
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
Die Cast
Operating Temperature Range
-55 to 85 °C
Cable Clamp Type
Two-Piece RFI/EMI Shield
Grommets
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.