Zoro Homepage

Connector Accessory, Cover Item, Glass Filled Polyamide

  • Mfr # 2-100103-0

  • Zoro # G805789053


product price: $0.42
/ea
Sold in multiples of 500 for $210.00

Key Features

Type
Strain Relief
Color
Gray
Insulation Material
Glass-Filled Nylon
Material
Glass-Filled Nylon
Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-100103-0
Zoro #
G805789053
UPC #
-
Country of Origin
Italy

Dimensions

Length
30 mm

Details

Item
Strain Relief
Type
Strain Relief
Color
Gray
Insulation Material
Glass-Filled Nylon
Material
Glass-Filled Nylon
Number of Contacts
20
For Use With
Receptacle Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.