
Connector Accessory, Guide Socket, Stainless Steel (Discontinued)
- Mfr # 200390-9
- Zoro # G705789535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200390-9
Zoro #
G705789535
UPC #
-
Country of Origin
Mexico
Dimensions
Length
19.81 mm
Width
0.225 in
Height
5.72 mm
Details
Material
Stainless Steel
For Use With
20 and 28-Position High Voltage Connectors; 12 Position High Current Connectors; 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Standard Connectors; 6, 14, 20, 26, 34, 41, 50, 75 and 104 Position Posted Connectors; 15,16,and 42-Position Mixed Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.