Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, Guide Socket, Stainless Steel 201047-2

Connector Accessory, Guide Socket, Stainless Steel (Discontinued)

  • Mfr # 201047-2
  • Zoro # G205790222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201047-2
Zoro #
G205790222
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.795 in
Width
0.255 in
Height
7.35 mm

Details

Material
Stainless Steel
For Use With
28 Position High Voltage Connectors; 12 Position High Current Connectors; 75, 104 and 160 Cf Position Standard Connectors; 29-Position Mixed Connectors; 75, 104 and 160 Cf Position Posted Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.