Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, Hardware-Female Screwlock, Cold Rolled Steel 5205818-3

Connector Accessory, Hardware-Female Screwlock, Cold Rolled Steel (Discontinued)

  • Mfr # 5205818-3
  • Zoro # G205929646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205818-3
Zoro #
G205929646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Length
.312 in
Thread Size
4-40 UNC
Screw Length
.503 in

Details

Screw Finish
Clear Chromate
Screwlock Style
Screwlock Only
Product Type
Accessory
Accessory Type
Female Screwlocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.