Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Accessory, Hardware-Female Screwlock, Steel

  • Mfr # 5205817-4

  • Zoro # G405929613


product price: $2.39
/ea
Sold in multiples of 85 for $203.15

Key Features

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screw Finish
Clear Chromate
Thread Length
.312 in
Screw Length
.5 in
Screw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205817-4
Zoro #
G405929613
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
.312 in
Screw Length
.5 in
Thread Size
4-40 UNC

Details

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screw Finish
Clear Chromate
Screw Material
Steel
Screw Plating Material
Zinc
Accessory Type
Female Screwlock Assembly Kit
Product Type
Accessory
Screwlock Style
Screwlock with Lockwasher and Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.