Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, Hardware-Female Screwlock, Steel 5745563-1

Connector Accessory, Hardware-Female Screwlock, Steel (Discontinued)

  • Mfr # 5745563-1
  • Zoro # G005929556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745563-1
Zoro #
G005929556
UPC #
-
Country of Origin
China

Dimensions

Length
.438 in
Screw Length
.438 in
Thread Size
14702
Thread Length
.25 in

Details

For Use With
Metal Shell and All Plastic Connectors (HDE)
Screw Plating Material
Zinc
Accessory Type
Female Screwlock Assembly Kit
Product Type
Accessory
Screw Material
Steel
Screw Finish
Yellow Chromate
Screwlock Style
Screwlock with Lockwasher and Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.