Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Accessory, Hardware-Female Screwlock, Steel 5747223-3

Connector Accessory, Hardware-Female Screwlock, Steel (Discontinued)

  • Mfr # 5747223-3
  • Zoro # G905929571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747223-3
Zoro #
G905929571
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
4-40 (Female), 2-56 (Male)
Thread Length
.382 in
Screw Length
.748 in

Details

For Use With
All Plastic Connectors with Integral Standoffs (HD or HDF)
Product Type
Accessory
Screw Material
Steel
Screw Finish
Clear Chromate
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Screw Plating Material
Zinc
Accessory Type
Female Screwlock Assembly Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.