Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Accessory, Hardware-Retaining Screw, Carbon Steel 5746881-1

Connector Accessory, Hardware-Retaining Screw, Carbon Steel (Discontinued)

  • Mfr # 5746881-1
  • Zoro # G605929567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5746881-1
Zoro #
G605929567
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.3 in
Thread Size
14702

Details

For Use With
Metal Shell and All Plastic Connectors (HDF)
Screw Plating Material
Zinc
Screw Material
Carbon Steel
Product Type
Accessory
Screw Finish
Clear Chromate
Accessory Type
Screw Retainer Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.