Zoro Homepage

Connector Accessory, Screw Retainer Kit, Carbon Steel

  • Mfr # 5205980-4

  • Zoro # G105929609


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

For Use With
Metal Shell Connectors (HDE and HDP)
Thread Size
14702
Screw Plating Material
Zinc
Accessory Type
Screw Retainer
Screw Length
.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205980-4
Zoro #
G105929609
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14702
Screw Length
.22 in

Details

For Use With
Metal Shell Connectors (HDE and HDP)
Screw Plating Material
Zinc
Accessory Type
Screw Retainer
Screw Finish
Clear Chromate
Screw Material
Carbon Steel
Product Type
Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.