Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Accessory Thermoplastic

  • Mfr # 1-102540-1

  • Zoro # G005782335


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Type
Cover
Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-102540-1
Zoro #
G005782335
UPC #
-
Country of Origin
Unknown

Details

Item
Cover
Type
Cover
Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Number of Rows
2
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Number of Contacts
26
For Use With
Double Row Receptacle Assemblies
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.