Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Assembly, Right Angle, Stainless Steel, Jack

  • Mfr # 1052981-1

  • Zoro # G100983125


product price: $46.95
/ea
Sold in multiples of 2 for $93.90

Key Features

Style - Connector
Right Angle
Material
Stainless Steel
Type
Jack
Overall Length
1.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052981-1
Zoro #
G100983125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.142 in

Details

Style - Connector
Right Angle
Item
Connector Assembly
Material
Stainless Steel
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.