
Connector Assembly, Straight, Compression, RG 402 Semi-Rigid
Mfr # 1050794-1
Zoro # G800983012
product price: $59.19
/eaSold in multiples of 3 for $177.57
Key Features
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Overall Length
0.568 in
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050794-1
Zoro #
G800983012
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.568 in
Details
Style - Connector
Straight
Cable Clamping Method
Compression
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Item
Connector Assembly
Type
Plug
Material
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.