Zoro Homepage

Connector Contact, 0.52 mm², 600 V AC/DC, Crimp Termination Only

  • Mfr # 1971238-1

  • Zoro # G805963941


product price: $0.06
/ea
Sold in multiples of 2200 for $132.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
0.52 mm²
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971238-1
Zoro #
G805963941
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.52 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed
Wire Type
Discrete Wire
Application
Wire/Cable, Wire-to-Wire
Insulation Dia
0.095 to 0.106 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.