Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 10 AWG, 600 V AC, Crimp 640310-3

Connector Contact, 10 AWG, 600 V AC, Crimp (Discontinued)

  • Mfr # 640310-3
  • Zoro # G301010026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640310-3
Zoro #
G301010026
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Phosphor Bronze
Application
Power
Wire Type
Discrete; Stranded
For Use With
Universal MATE-N-LOK Plug or Cap Housing
Contact Type
Socket
Contact Finish
Pre-Tin Plated
Current Rating
19 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.