Zoro Homepage

Connector Contact, 16 AWG, 300/50 V AC, Crimp Termination Only

  • Mfr # 179593-1

  • Zoro # G700984348


product price: $0.21
/ea
Sold in multiples of 424 for $89.04

Key Features

Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
300/50 V AC
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179593-1
Zoro #
G700984348
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
300/50 V AC
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Insulation Dia
0.071 to 0.12 in
Mounting Type
Cable Mount
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.