Zoro Homepage

Connector Contact, 16 AWG, 630 V AC/DC, Crimp Termination Only

  • Mfr # 1318986-2

  • Zoro # G305785821


product price: $1.29
/ea
Sold in multiples of 200 for $258.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Contact Material
Copper
Maximum Voltage
630 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318986-2
Zoro #
G305785821
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Length
23.4 mm
Max. Insulation Dia.
0.127 in
Contact Plating Thickness
0.38 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL E152210
For Use With
Tab Contact
Contact Type
Socket
Contact Finish
Gold Plated
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.