Zoro Homepage

Connector Contact, 18 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 60618-6

  • Zoro # G401009937


product price: $1.95
/ea
Sold in multiples of 43 for $83.85

Key Features

Terminal Shape
Round
Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Contact Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60618-6
Zoro #
G401009937
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.1 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Terminal Shape
Round
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
105 Degrees C
Wire Type
Discrete; Stranded
Application
Power
For Use With
Pin (Cap) Housing
Current Rating
15 A
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.