Zoro Homepage

Connector Contact, 20 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 794612-3

  • Zoro # G801025827


product price: $0.14
/ea
Sold in multiples of 900 for $126.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Brass
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794612-3
Zoro #
G801025827
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Application
Wire/Cable, Wire-to-Wire
Wire Type
Discrete Wire, Stranded
Insulation Dia
0.035 to 0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.