Zoro Homepage

Connector Contact, #8 Stud Size, 24 AWG, Silicone Rubber Insulated

  • Mfr # 1877039-2

  • Zoro # G601049290


product price: $58.45
/ea
Sold in multiples of 2 for $116.90

Key Features

Maximum Wire Size
24 AWG
Insulation Type
Silicone Rubber
Stud Size
#8
Length
1.235 in
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877039-2
Zoro #
G601049290
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Stud Size
#8
Length
1.235 in

Details

Item
Connector Contact
Insulation Type
Silicone Rubber
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.