Zoro Homepage

Connector Contact, Crimp Termination Only, 22 AWG, 26 AWG

  • Mfr # 5531216-2

  • Zoro # G201052676


product price: $1.25
/ea
Sold in multiples of 68 for $85.00

Key Features

Type
Straight
Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531216-2
Zoro #
G201052676
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Contact Plating Thickness
0.762 µm

Details

Item
Connector Contact
Type
Straight
Termination Style
Crimp Termination Only
Current
3 A
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Application
Signal
Features
With Wire Insulation Support
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.