
Connector Contact, Size 16 Stud Size, 20 AWG, Yellow, Crimp Termination Only (Discontinued)
- Mfr # 66399-3
- Zoro # G301018404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66399-3
Zoro #
G301018404
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
20 AWG
Stud Size
Size 16
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Contact Material
Brass
Wire Type
Discrete Wire
Application
Wire/Cable
Insulation Dia
0.08 to 0.1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.