Zoro Homepage

Connector Contact, Size 8 Stud Size, 12 AWG, Crimp Termination Only

  • Mfr # 212007-1

  • Zoro # G700952194


product price: $23.99
/ea
Sold in multiples of 3 for $71.97

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
12 AWG
Stud Size
Size 8
Contact Material
Copper
Application
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212007-1
Zoro #
G700952194
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
12 AWG
Stud Size
Size 8

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Printed Circuit Board
Insulation Dia
0.15 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.