Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector, Natural, Liquid Crystal Polymer Insulation, 30 V AC/DC, 0.5 A 2-2328724-1

Connector, Natural, Liquid Crystal Polymer Insulation, 30 V AC/DC, 0.5 A (Discontinued)

  • Mfr # 2-2328724-1
  • Zoro # G805790653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2328724-1
Zoro #
G805790653
UPC #
-
Country of Origin
China

Dimensions

Height
1 mm
Width
0.3 in

Details

Item
Connector
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
30 V AC/DC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Series
FPC
Standards
UL E152210
Connector Type
Receptacle
Connection Material
Copper Alloy
Max. Temp.
85°C
Hole Center to Center
0.3 mm
Max. Voltage
30V AC/DC
Terminal Type
Surface Mount
Number of Contacts
15
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Socket
Current Rating
0.5 A
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.