Zoro Homepage

CONNECTOR PIN RIGHT ANGLE SOLDER FLAT

  • Mfr # 6766496-1

  • Zoro # G000954447


product price: $18.39
/ea
Sold in multiples of 15 for $275.85

Key Features

Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6766496-1
Zoro #
G000954447
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.551 in

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Material
Thermoplastic
Connection Material
Brass Alloy, Phosphor Bronze Alloy
Number of Rows
3
Number of Contacts
24
Contact Finish
Gold Plated; Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.