
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142270-3
Zoro #
G101017027
UPC #
-
Country of Origin
France
Dimensions
Height
.248 in
Contact Mating Area Plating Thickness
118.1 µin
Details
Number of Positions
2
Housing Color
Black
CSA Certified
Yes
UL Rating
Recognized
Contact Mating Area Plating Material
Tin
Shunt Type
AMPMODU MOD IV
Housing Material
Glass Filled PBT
Product Type
Shunt
Contact Current Rating (Max)
3A
Contact Base Material
Beryllium Copper
UL Flammability Rating
UL 94V-0
Handle
Without
Centerline (Pitch)
.1 in
Shunt Style
Open Top
Operating Temperature Range
-40 to 85 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.