Zoro Homepage

CONT AMP LEAF L/P 30/3 AU

  • Mfr # 583991-3

  • Zoro # G301018077


product price: $0.76
/ea
Sold in multiples of 100 for $76.00

Key Features

Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
85 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583991-3
Zoro #
G301018077
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
85 Degrees C
Application
Wire and Cable
Features
Wire Insulation Support
Contact Plating Material
Nickel
Insulation Dia
0.108 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.