Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 30 V AC, Crimp 170311-1

Connector Contact, 22 AWG, 30 V AC, Crimp (Discontinued)

  • Mfr # 170311-1
  • Zoro # G901049136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170311-1
Zoro #
G901049136
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
24 AWG
Width
0.126 in
Max. Insulation Dia.
0.077 in
Height
3.7 mm
Length
20.1 mm
Contact Plating Thickness
0.08 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Voltage
30 V AC
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded Copper
Application
Signal
Wire Connector Style
Miniature Power
Features
Hot Pluggable
Connection Material
Phosphor Bronze
Hole Center to Center
11 mm
Contact Finish
Gold Plated
Contact Type
Hermaphroditic; Pin/Socket
Current Rating
7 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.