Zoro Homepage

CONTACT Recept SLC Tin Plated On Stip

  • Mfr # 2106123-1

  • Zoro # G801033983


product price: $0.15
/ea
Sold in multiples of 8000 for $1,200.00

Key Features

Width
.058 in
Height
.054 in
Length
.523 in
Operating Temperature Range
-40 to 221°F
Make First / Break Last
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106123-1
Zoro #
G801033983
UPC #
-
Country of Origin
China

Dimensions

Width
.058 in
Height
.054 in
Length
.523 in
Contact Mating Area Plating Thickness
100µin
Accepts Wire Insulation Diameter Range
.067 to .083 in
Wire/Cable Size
20 to 18 AWG

Details

Operating Temperature Range
-40 to 221°F
Make First / Break Last
No
Wire/Cable Type
Discrete Wire
Glow Wire Rating
Standard Part - Not Glow Wire
Strain Relief
With
Product Type
Contact
Contact Current Rating (Max)
5A
Stamped and Formed
Yes
Contact Type
Socket
Termination Method to Wire & Cable
Crimp
Connector & Contact Terminates To
Wire & Cable
Tool-less Wire Termination
No
Strain Relief Type
Insulation Crimp
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.