
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226060-1
Zoro #
G001042112
UPC #
-
Country of Origin
Mexico
Details
Item
Contact
Max. Temp.
85°C
Application
Signal
Finish
Gold Plated
Material
Brass
For Use With
Subminiature Pin
Contact Finish
Gold Plated
Type
Right Angle
Connection Material
Brass
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.