Zoro Homepage

COVER DUST PLUG BLUE CHAMP

  • Mfr # 229968-1

  • Zoro # G201016869


product price: $0.80
/ea
Sold in multiples of 93 for $74.40

Key Features

For Use With
Plug
Number of Positions
50
Operating Temperature Range
-55 to 105 °C
Cover Type
Dust
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229968-1
Zoro #
G201016869
UPC #
-
Country of Origin
China

Details

For Use With
Plug
Number of Positions
50
Operating Temperature Range
-55 to 105 °C
Cover Type
Dust
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.