Zoro Homepage

CPA

  • Mfr # 1971789-1

  • Zoro # G001018261


product price: $0.23
/ea
Sold in multiples of 332 for $76.36

Key Features

Color
Red
For Use With
Cap Housing (FH/PM), Plug Housing
Length
23.7 mm
Height
6.14 mm
Operating Voltage
600 VDC, 600 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971789-1
Zoro #
G001018261
UPC #
-
Country of Origin
United States

Dimensions

Length
23.7 mm
Height
6.14 mm

Details

Color
Red
For Use With
Cap Housing (FH/PM), Plug Housing
Operating Voltage
600 VDC, 600 VAC
Connector & Contact Terminates To
Wire & Cable
Housing Color
Red
Accessory Type
CPA (Connector Position Assurance)
Product Type
Accessory
Glow Wire Rating
High Temperature Part - Not Glow Wire
Operating Temperature Range
-55 to 150 °C
Housing Material
Glass-Filled Nylon
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.