
CPC PLUG ASSEMBLY SIZE 17-16
Mfr # 206037-1
Zoro # G401017161
product price: $8.15
/eaSold in multiples of 10 for $81.50
Key Features
Style - Connector
Straight
Color
Black
Type
Socket, Plug
Material
Glass Filled Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206037-1
Zoro #
G401017161
UPC #
-
Country of Origin
United States
Details
Style - Connector
Straight
Color
Black
Type
Socket, Plug
Item
Housing
Material
Glass Filled Nylon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.